missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Amber and Clear Borosilicate Compound Vials: With Cap
Wide mouth facilitates easy sampling
Supplier: Qorpak™ GLC08768
Description
- Low profile vials for better stability
- With Lab-Pak of 144 green Thermoset F217, PTFE-lined caps
- Available in amber or clear colors
Chemical Identifiers
| F217/PTFE | |
| 15 mm | |
| Wide mouth facilitates easy sampling | |
| Thermoset | |
| 144/Cs. |
| 0.59 in. | |
| Borosilicate Glass | |
| Screw | |
| Screw Cap |
Specifications
| F217/PTFE | |
| Amber | |
| Borosilicate Glass | |
| Non-sterile | |
| Wide mouth facilitates easy sampling | |
| Screw | |
| Thermoset | |
| 144/Cs. | |
| Not Autoclavable | |
| Sample Vial with Screw Cap |
| 0.59 in. | |
| 15 mm | |
| No | |
| 1.85 mL | |
| 1.02 in. | |
| 0.5 dr. | |
| Screw Cap | |
| No | |
| 26 mm |