missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Amber Boston Round Bottles Without Cap

Catalog No. 02991797
Change view
Click to view available options
Capacity (Metric):
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02991797 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02991797 Supplier Qorpak™ Supplier No. GLA00886

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles Without Cap ensures product integrity for long-term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum

Specifications

Capacity (Metric) 60 mL
Color Amber
Diameter (English) 1.53 in.
Material Glass
Quantity 288/Cs.
Height (Metric) 94 mm
Height (English) 3.7 in.
Closure Size 20-400 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Capacity (English) 2 oz.
Show More Show Less