missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Amber Borosilicate Sample Vials: With Polypropylene PTFE Cap/Silicone Septa

Offers protection from UV rays and harmful light for light sensitive products

Supplier:  Qorpak™ GLC01075

 View more versions of this product

Catalog No. 02-992-598


Only null left

Description

Description

  • Used for general purposes
  • Capacity range: 0.50 to 10 dr. (1.85 to 40mL)
Specifications

Specifications

1.08 in.
27.5 mm
No
40 mL
3.74 in.
10 dr.
Screw Cap
No
95 mm
Amber
Borosilicate Glass
Non-sterile
Used for general purposes, protects against harmful UV rays
Screw
Polypropylene
144/Cs.
Autoclavable
Sample Vial with Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions