missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Amber Borosilicate Sample Vials: With Polypropylene PTFE Cap/Silicone Septa

Catalog No. p-4909466
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Height (Metric):
57 mm
95 mm
Diameter (Metric) Outer:
27.5 mm
27.75 mm
Quantity:
144/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Quantity
02991932 20 mL 57 mm 27.75 mm 144/Cs.
02992598 40 mL 95 mm 27.5 mm 144/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02991932 Supplier Qorpak™ Supplier No. GLC01058
Only null left

Offers protection from UV rays and harmful light for light sensitive products

  • Used for general purposes
  • Capacity range: 0.50 to 10 dr. (1.85 to 40mL)

Specifications

Diameter (English) Outer 1.09 in.
Color Amber
Diameter (Metric) Outer 27.75 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 20 mL
For Use With (Application) Used for general purposes, protects against harmful UV rays
Height (English) 2.24 in.
Thread Style Screw
Volume (English) 5 dr.
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 144/Cs.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 57 mm
Product Type Sample Vial with Screw Cap
Show More Show Less