missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Aluminum Weigh Dishes with Tab

Catalog No. 02993217
Change view
Click to view available options
Diameter (Metric):
41 mm
56 mm
68 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
02993217 56 mm
02993147 41 mm
02993211 68 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02993217 Supplier Qorpak™ Supplier No. MET03103

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perfect for routine weighing, moisture testing and embedding mold

  • Can be used as evaporating dishes, dust covers or balance pans
  • Crimped walls provides rigidity and large tab
  • Without any oil residue or vinyl coating
  • Protect from contaminations

Specifications

Bottom Shape Flat
Capacity (Metric) 60 mL
Color Silver
Disposable Single-use
Material Aluminum
Shape Round
Sterility Non-sterile
Type Weighing Dish
Length (Metric) 57 mm
Diameter (Metric) 56 mm