missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Aluminum Weigh Dishes with Tab
Perfect for routine weighing, moisture testing and embedding mold
Supplier: Qorpak™ MET03106
Description
Perfect for routine weighing, moisture testing and embedding mold
- Can be used as evaporating dishes, dust covers or balance pans
- Crimped walls provides rigidity and large tab
- Without any oil residue or vinyl coating
- Protect from contaminations
Specifications
| Flat | |
| Silver | |
| Aluminum | |
| Weighing Dish | |
| 68 mm |
| 80 mL | |
| Single-use | |
| Round | |
| 70 mm |