missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ 1 Gallon F-Style Can w/Handle
Qorpak™ Metal F-Style oblong cans are ideal for products such as solvents, fertilizers, and insecticides. Compact & easily fit on a shelf.
Specifications
| Product Type | Can |
|---|---|
| Closure Included | No |
| Capacity (English) | 128 oz. |
| Capacity (Metric) | 3785.41 mL |
| Color | Silver |
Description
- 1.75in. Delta neck
- Oblong shape fits neatly on shelf
- Optional Innerseal provides extra protection
- Ideal for strong liquids such as solvents, fertilizers, and insecticides
Specifications
| Can | |
| 128 oz. | |
| Silver | |
| Metal | |
| Case | |
| 6.64 x 4.15 x 9.5 in. | |
| 169 mm | |
| 106 mm | |
| 262 mm (including Handle) |
| No | |
| 3785.41 mL | |
| Strong liquids such as solvents, fertilizers, and insecticides | |
| 175 | |
| Oblong | |
| 6.64 in. | |
| 4.15 in. | |
| 10.3 in. (including Handle) | |
| 1.75 in. (Delta) |