missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ 1 Gallon F-Style Can w/Handle

Catalog No. 02993513
Change view
Click to view available options
Includes:
w/Cap and Innerseal
w/out Cap and Innerseal
Quantity:
40
6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Quantity
02993513 w/out Cap and Innerseal 40
02993512 w/Cap and Innerseal 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02993513 Supplier Qorpak™ Supplier No. 268576

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Does not include cap and innerseal

Qorpak™ Metal F-Style oblong cans are ideal for products such as solvents, fertilizers, and insecticides. Compact & easily fit on a shelf.

  • 1.75in. Delta neck
  • Oblong shape fits neatly on shelf
  • Optional Innerseal provides extra protection
  • Ideal for strong liquids such as solvents, fertilizers, and insecticides

Specifications

Product Type Can
Closure Included No
Capacity (English) 128 oz.
Capacity (Metric) 3785.41 mL
Color Silver
For Use With (Application) Strong liquids such as solvents, fertilizers, and insecticides
Material Metal
Freight Class 175
Includes w/out Cap and Innerseal
Packaging Case
Quantity 40
Shape Oblong
Dimensions 6.64 x 4.15 x 9.5 in.
Length (English) 6.64 in.
Length (Metric) 169 mm
Width (English) 4.15 in.
Width (Metric) 106 mm
Height (English) 10.3 in. (including Handle)
Height (Metric) 262 mm (including Handle)
Diameter (English) Opening 1.75 in. (Delta)
Weight (English) 35 lb./Cs.
Show More Show Less