missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Low-Form Glass Weighing Bottles
GREENER_CHOICE

Catalog No. 10462878
Change view
Click to view available options
Capacity (Metric):
42 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10462878 42 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10462878 Supplier Corning™ Supplier No. 16886030
Get Up to $2,500 in Products with Purchase
View all promotions

Cylindrical, low form, glass weighing bottles accept closed bottom, hollow cap style stoppers over external ground body.

Low form bottle like the 1682 bottles but with a closure that fits over the external ground body.

Specifications

Capacity (Metric) 42 mL
Diameter (English) 2.36 in.
Form Low Form
Material Borosilicate Glass
No. per Case 2/Cs.
No. per Pack 2/Pk.
Sterility Non-sterile
Standard Taper Joint 60/12
Weight (Metric) 73g
Weight (English) 0.16 lb.
Height (Metric) 30 mm
Height (English) 1.18 in.
Closure Material Glass
Diameter (Metric) 60 mm
Closure Type Hollow Glass Pennyhead Stopper
Shape Cylindrical
Show More Show Less