missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Tall-Form Glass Weighing Bottles
GREENER_CHOICE

Catalog No. 10462894
Change view
Click to view available options
Capacity (Metric):
12 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10462894 12 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10462894 Supplier Corning™ Supplier No. 16801580
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cylindrical, tall-form glass bottle with hollow glass pennyhead stopper.

Tall form bottle with a standard taper joint style opening that accepts a closed bottom, hollow pennyhead style stopper.

Specifications

Capacity (Metric) 12 mL
Diameter (English) 0.59 in.
Form Tall Form
Material Glass
No. per Case 6/Cs.
No. per Pack 6/Pk.
Sterility Non-sterile
Standard Taper Joint 14/10
Weight (Metric) 13g
Weight (English) 0.02 lb.
Closure Color Orange
Height (Metric) 80 mm
Height (English) 3.14 in.
Closure Material Polypropylene
Diameter (Metric) 15 mm
Closure Type Plug Seal
Shape Cylindrical
Show More Show Less