missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Regular-Form Glass Weighing Bottles
GREENER_CHOICE

Catalog No. 10462881
Change view
Click to view available options
Capacity (Metric):
12 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10462881 12 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10462881 Supplier Corning™ Supplier No. 16862540
Get Up to $2,500 in Products with Purchase
View all promotions

Cylindrical, regular-form glass bottle with hollow glass stopper.

Standard form bottle with a closure that fits over the external ground body.

Specifications

Capacity (Metric) 12 mL
Diameter (English) 0.98 in.
Form Standard
Material Borosilicate Glass
No. per Case 18/Cs.
No. per Pack 6/Pk.
Sterility Non-sterile
Standard Taper Joint 29/12
Weight (Metric) 20g
Weight (English) 0.04 lb.
Height (Metric) 40 mm
Height (English) 1.57 in.
Closure Material Glass
Diameter (Metric) 25 mm
Closure Type Hollow Glass Stopper
Shape Cylindrical
Show More Show Less