missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Watch Glass/Beaker Cover with Fire-Polished Edges
Description
Molded for table stacking
These watch glasses possess high chemical durability, thus preventing contamination of solutions. They are molded to the same radius of curvature for convenient stacking. The heavy wall and uniform fire-polished edge provide mechanical strength. The outside diameter cannot be controlled within close limits and a slight degree of out-of-round can be expected to occur.
Specifications
Specifications
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Shape | Round |
| Type | Watch Glass |
| For Use With (Application) | Used as Beaker Covers |
| For Use With (Equipment) | For 150 mL beaker |
| Interior Finish | Polished |
| No. per Case | 144/Cs. |
| No. per Pack | 12/Pk. |
| Diameter (English) | 2.55 in. |
| Show More |