missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Tall-Form Berzelius Beakers with Spout, Graduated

Graduated to indicate approximate content

Supplier:  Corning™ 1060300

 View more versions of this product

Catalog No. 02546C



Only null left

Description

Description

Corning™ PYREX™ Tall-Form Berzelius Beakers are graduated to indicate approximate content.

A tall beaker with spout to facilitate pouring. For convenience, these beakers are graduated to indicate their approximate content.

Compliance

Designed to ASTM™ E 960 requirements.

Specifications

Chemical Identifiers

Borosilicate Glass
Spout
Beaker
Yes
White Enamel Scale
Convenient for Easy Pouring
Marking Spot
Reusable
ASTM E960
Berzelius

Specifications

10.14 oz.
6.4 cm
Borosilicate Glass
25 to 250 mL
11.8 cm
25 mL
12 Pk.
Reusable
ASTM E960
Berzelius
2.51 in.
300 mL
Convenient for Easy Pouring
4.64 in.
Spout
Marking Spot
Beaker
Yes
White Enamel Scale
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions