missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Tall-Form Berzelius Beakers with Spout, Graduated
GREENER_CHOICE

Catalog No. p-33866
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
300 mL
400 mL
500 mL
600 mL
1 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02546A 100 mL
02546B 200 mL
02546C 300 mL
02546D 400 mL
02546E 500 mL
02546F 600 mL
02546G 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02546A Supplier Corning™ Supplier No. 1060100
Only null left

Graduated to indicate approximate content

Corning™ PYREX™ Tall-Form Berzelius Beakers are graduated to indicate approximate content.

A tall beaker with spout to facilitate pouring. For convenience, these beakers are graduated to indicate their approximate content.

Compliance

Designed to ASTM™ E 960 requirements.

Specifications

Capacity (English) 3.38 oz.
Diameter (English) Outer 1.96 in.
Diameter (Metric) Outer 5 cm
Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) Convenient for Easy Pouring
Graduation Range 20 to 80 mL
Height (English) 3.11 in.
Height (Metric) 7.9 cm
Includes Spout
Increments 10 mL
Label Type Marking Spot
Quantity 12 Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960
Scale White Enamel Scale
Style Berzelius
Show More Show Less