missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Tall-Form Berzelius Beakers with Spout, Graduated

Graduated to indicate approximate content
Supplier: Corning™ 1060200
Description
Corning™ PYREX™ Tall-Form Berzelius Beakers are graduated to indicate approximate content.
A tall beaker with spout to facilitate pouring. For convenience, these beakers are graduated to indicate their approximate content.
Compliance
Designed to ASTM™ E 960 requirements.
Chemical Identifiers
| Borosilicate Glass | |
| Spout | |
| Beaker | |
| Yes | |
| White Enamel Scale |
| Convenient for Easy Pouring | |
| Marking Spot | |
| Reusable | |
| ASTM E960 | |
| Berzelius |
Specifications
| 6.76 oz. | |
| 5.6 cm | |
| Borosilicate Glass | |
| 25 to 150 mL | |
| 10.2 cm | |
| 25 mL | |
| 12 Pk. | |
| Reusable | |
| ASTM E960 | |
| Berzelius |
| 2.2 in. | |
| 200 mL | |
| Convenient for Easy Pouring | |
| 4.01 in. | |
| Spout | |
| Marking Spot | |
| Beaker | |
| Yes | |
| White Enamel Scale |