missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Squibb Separatory Funnel with Standard Taper Joing Stopcock and Stopper
GREENER_CHOICE

Separatory funnel, used in liquid-liquid extractions to separate the components of a mixture into two immiscible solvent phases of different densities.

Supplier:  Corning™ 64002L

 View more versions of this product

Catalog No. 10437F


Only null left

Description

Description


For stopper only, see Cat. No. 7650.

For stopcock only, see Cat. No. 7280.

Order Info

Stem lengths, 65mm.

Specifications

Chemical Identifiers

Borosilicate Glass
6.5 cm
Squibb Separatory Funnel

Specifications

15.2 cm
Borosilicate Glass
6.5 cm
6
Squibb Separatory Funnel
2 L
15.2 cm
1/Cs.
38
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions