missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Squibb Separatory Funnel with Standard Taper Joing Stopcock and Stopper

Description
For stopper only, see Cat. No. 7650.
For stopcock only, see Cat. No. 7280.
Order Info
Stem lengths, 65mm.
Specifications
Specifications
| Diameter (Metric)Top | 5.5 cm |
| Capacity (Metric) | 60 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 23.1 cm |
| Length (Metric) Stem | 6.5 cm |
| Quantity | Each |
| Stopcock | 2 |
| Stopper Number | 16 |
| Product Type | Squibb Separatory Funnel |