missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Specific Gravity Bottle for Viscous Fluids

Catalog No. 01716
Change view
Click to view available options
Capacity (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01716 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01716 Supplier Corning™ Supplier No. 162025
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For specific gravity testing with viscous fluids, semisolid bitumens, and emulsions

These 25 mL PYREX™ specific gravity bottles are used with viscous fluids, semi-solid bitumens and emulsions.

  • Uses 24/12 standard taper stopper
  • ASTM Test Reference D-70, D-1429 and D-115.

Order Info

standard taper 24/12 ground-glass stopper. 40 dia. x 57mmH

Compliance

For use in accordance with ASTM™ D 70, D 1429, and D 115.

Specifications

Capacity (Metric) 25 mL
Diameter (English) 1.57 in.
Material Glass
No. per Case 12/Cs.
No. per Pack 12/Pk.
Sterility Non-sterile
Standard Taper Joint 24/12
Mouth Wide
Height (Metric) 47 mm
Height (English) 1.85 in.
Closure Material Polypropylene
Diameter (Metric) 40 mm
Closure Type Screw Cap
Shape Cylindrical
Show More Show Less