missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Shorty Disposable Glass Serological Pipets, TD, Sterile, Plugged
Ideal for use in confined areas such as hoods
Supplier: Corning™ 7077B5
Description
These shorty pipets, calibrated 'To Deliver' with blow-out, are ideal for use in confined areas. The 5 mL, 10 mL, and 25 mL sizes have tooled tops. Negative graduations on each pipet make it applicable for both serological and measuring procedures. ISO color coding is printed directly on the Steri-ViewTM wrapper.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Cat. No. 7077B-50 features negative and reverse graduations.
Specifications
| Yes | |
| To Deliver | |
| Sterile | |
| 0.1 mL | |
| 3 mL | |
| Tooled | |
| 0.16 oz. | |
| 5 mL | |
| Serological Pipet |
| Yes | |
| Borosilicate Glass | |
| Yes | |
| 8.4 in. | |
| Round | |
| Individually Wrapped | |
| Blue | |
| 215 mm | |
| Single-use |