Learn More
Corning™ PYREX™ Delong Shaker Flasks with Extra-Deep Baffles
Long neck reduces splashing
$678.04 - $1694.81
Specifications
| Description | Style: Shaker; Top style: Plain |
|---|---|
| Material | Borosilicate Glass |
| Neck Style | Delong |
| Sterility | Non-sterile |
| Bottom Shape | Baffled |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
09-552-69
|
Corning™
44461L |
1 L |
Case of 6 Each for $806.77
|
|
|||||
|
09-552-33
|
Corning™
4446125 |
125 mL |
Case of 12 Each for $1,027.88
|
|
|||||
|
09-552-70
|
Corning™
44462L |
2000 mL |
Case of 3 Each for $678.04
|
|
|||||
|
09-552-34
|
Corning™
4446250 |
250 mL |
Case of 12 Each for $1,027.96
|
|
|||||
|
09-552-37
|
Corning™
44463L |
3000 mL |
Case of 2 Each for $1,245.56
|
|
|||||
|
09-552-36
|
Corning™
C4446500 |
500 mL |
Case of 12 Each for $1,140.59
|
|
|||||
|
09-552-38
|
Corning™
44464L |
4 L |
Case of 2 Each for $1,694.81
|
|
|||||
|
09-552-32
|
Corning™
444650 |
50 mL |
Case of 12 Each for $1,017.18
|
|
|||||
Description
Delong style neck, with three extra-deep baffles, to enhance gas transfer when used with rotary or reciprocating shakers. Long neck reduces splashing and is designed for two-position polyÂpropylene closures. Closures are sold separately.
Specifications
| Style: Shaker; Top style: Plain | |
| Delong | |
| Baffled |
| Borosilicate Glass | |
| Non-sterile |