Learn More
Corning™ PYREX™ Delong Shaker Flasks with Extra-Deep Baffles
Long neck reduces splashing
Supplier: Corning™ C4446500
Description
Delong style neck, with three extra-deep baffles, to enhance gas transfer when used with rotary or reciprocating shakers. Long neck reduces splashing and is designed for two-position polyÂpropylene closures. Closures are sold separately.
Specifications
| Style: Shaker; Top style: Plain | |
| 3.8 cm | |
| Borosilicate Glass | |
| 7.8 in. | |
| Delong | |
| 6/Pk. | |
| Baffled |
| 4 in. | |
| 500 mL | |
| Rotary or reciprocating shakers | |
| 20 cm | |
| 12/Cs. | |
| Non-sterile | |
| 101 mm |