missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Long Neck Round Bottom Flasks, Tooled Mouth

Catalog No. p-120516
Change view
Click to view available options
Capacity (Metric):
1 L
5 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10060J 5 L
10060G 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10060J Supplier Corning™ Supplier No. 42805L
Only null left

Useful in apparatus assemblies

These PYREX™ round bottom boiling flasks have long necks with tooled mouths and take a No. 5 rubber stopper. They are manufactured from No. 7740 borosilicate glass. Wall thicknesses are carefully controlled to provide the proper balance between thermal expansion and mechanical strength for greater shock resistance. Their excellent chemical durability results in contamination-free results and long life under the toughest lab conditions. The normal working temperature for PYREX™ boiling flasks is 230°C.

Specifications

Description Top style: Tooled
Diameter (English) Outer 8.7 in.
Capacity (Metric) 5 L
Material Borosilicate Glass
Height (English) 14.9 in.
Height (Metric) 38 cm
Neck Style Long
No. per Case 6/Cs.
No. per Pack 1/Pk.
Temperature Range (English) 446°F
Temperature Range (Metric) 230°C
Disposable Reusable
Bottom Shape Round
Diameter (Metric) Outer 221 mm
Closure Size 11
Show More Show Less