missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Reusable Test Tubes with Beaded Rim

Sizes from 10 to 20mm O.D. have marking spot
Supplier: Corning™ 980018
Description
These tubes are made from special tubing to give the optimum wall thickness. They are well annealed, resistant to heat, and chemically stable. Rims are fire-polished.
Chemical Identifiers
| Plain | |
| Borosilicate Glass |
Specifications
| Plain | |
| 150 mm | |
| Marking Spot | |
| No |
| 27 mL | |
| Borosilicate Glass | |
| Non-sterile | |
| 18 mm |