Learn More
Corning™ PYREX™ Reusable Class A Mohr (Measuring) Pipets, TD, Serialized/Certified, Color-Coded
Traceable
Supplier: Corning™ 70702
Alert:
Do not pipet by mouth. Use mechanical pipetting device.
Description
Calibrated to Class A tolerances in accordance with ASTM E-542, ATSM E-694, and ASTM E-1293. Each pipet is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. Calibrated “To Deliver” their total capacity without blow-out. Color-coded by size for easy identification. Colored graduations are enameled onto the glass. The top end of 5 mL to 25 mL sizes is constricted (Mohr type).
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Tested and calibrated in an ISO/IEC 17025 certified laboratory.
Certifications
Each pipet has a permanently marked serial number and Certificate of Identification and Capacity traceable to standards provided by NIST.
Compliance
Class A, Type I pipets are calibrated To Deliver. Tolerances in accordance with ASTM™ E 542 and E 1293.
Specifications
| ASTM E542, ASTM E1293, NIST | |
| 0.27 in. | |
| Glass | |
| Yes | |
| 13.7 in. | |
| ±0.01 mL | |
| White | |
| 350 mm |
| A | |
| 7 mm | |
| Non-sterile | |
| 0.1 mL | |
| Round | |
| 0.06 oz. | |
| 2 mL | |
| Graduated Pipet, Type 1 |