missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Reusable Class A Mohr (Measuring) Pipets, TD, Serialized/Certified, Color-Coded
GREENER_CHOICE

Catalog No. p-164262
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Color:
Blue
Orange
White
Tolerance:
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Tolerance
136504 1 mL White ±0.01 mL
136504D 25 mL White ±0.05 mL
136504A 2 mL White ±0.01 mL
136504B 5 mL Blue ±0.02 mL
136504C 10 mL Orange ±0.03 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Do not pipet by mouth. Use mechanical pipetting device.
Catalog No. 136504 Supplier Corning™ Supplier No. 70701
Only null left
Do not pipet by mouth. Use mechanical pipetting device.

Traceable

Calibrated to Class A tolerances in accordance with ASTM E-542, ATSM E-694, and ASTM E-1293. Each pipet is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. Calibrated “To Deliver” their total capacity without blow-out. Color-coded by size for easy identification. Colored graduations are enameled onto the glass. The top end of 5 mL to 25 mL sizes is constricted (Mohr type).

Do not pipet by mouth. We suggest using a mechanical pipetting device.

Tested and calibrated in an ISO/IEC 17025 certified laboratory.

Certifications

Each pipet has a permanently marked serial number and Certificate of Identification and Capacity traceable to standards provided by NIST.

Compliance

Class A, Type I pipets are calibrated To Deliver. Tolerances in accordance with ASTM™ E 542 and E 1293.

Specifications

Certifications/Compliance ASTM E542, ASTM E1293, NIST
Class A
Diameter (English) Outer 0.27 in.
Diameter (Metric) Outer 7 mm
Material Glass
Sterility Non-sterile
Graduated Yes
Graduations 0.1 mL
Length (English) 12.7 in.
Tip Style Round
Tolerance ±0.01 mL
Volume (English) 0.03 oz.
Color White
Volume (Metric) 1 mL
Length (Metric) 325 mm
Type Graduated Pipet, Type 1
Show More Show Less