missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Double Spout, Double Pour Beakers, Graduated
GREENER_CHOICE

With double spout and double scale

Supplier:  Corning™ 64801L

 View more versions of this product

Catalog No. 02558D

Only null left

Alert:

Do not subject directly to heat source.


Description

Description

With double spout and double scale

Beakers with double spout and double scale.

Corning™ PYREX™ Double Spout, Double Pour Beakers are graduated in both fluid ounces and milliliters. The graduations are approximate only. These blown graduates, of substantial weight for greater mechanical strength, are ideal for measuring hot solutions. (Because of their heavy walls, they should not be subjected to direct contact with the heat source.)

Specifications

Chemical Identifiers

Borosilicate Glass
Double Spout
1/Pk.
Reusable
Dual White Scale
Ideal for Measuring Hot Solutions
Marking Spot
Beaker
Yes

Specifications

33.81 oz.
10.2 cm
Borosilicate Glass
50 to 1000 mL
19 cm
50 mL
1/Pk.
Reusable
Dual White Scale
4.01 in.
1 L
Ideal for Measuring Hot Solutions
7.48 in.
Double Spout
Marking Spot
Beaker
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions