missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Double Spout, Double Pour Beakers, Graduated

Catalog No. p-33982
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
2000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02558A 125 mL
02558B 250 mL
02558C 500 mL
02558D 1 L
02558E 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Do not subject directly to heat source.
Catalog No. 02558A Supplier Corning™ Supplier No. 6480125
Only null left
Do not subject directly to heat source.

With double spout and double scale

Beakers with double spout and double scale.

Corning™ PYREX™ Double Spout, Double Pour Beakers are graduated in both fluid ounces and milliliters. The graduations are approximate only. These blown graduates, of substantial weight for greater mechanical strength, are ideal for measuring hot solutions. (Because of their heavy walls, they should not be subjected to direct contact with the heat source.)

Specifications

Capacity (English) 4.22 oz.
Diameter (English) Outer 2.2 in.
Diameter (Metric) Outer 5.6 cm
Capacity (Metric) 125 mL
Material Borosilicate Glass
For Use With (Application) Ideal for Measuring Hot Solutions
Graduation Range 5 to 125 mL
Height (English) 4.01 in.
Height (Metric) 10.2 cm
Includes Double Spout
Increments 5 mL
Label Type Marking Spot
Quantity 1/Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Scale Dual White Scale
Show More Show Less