missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Pear-Shaped Glass Centrifuge Tubes

For use in IEC™ HN-SII Centrifuge from Thermo Scientific with 05-152-1 rotor
$3,950.15
Specifications
| Capacity (Metric) | 100 mL |
|---|---|
| Disposable | Reusable |
| Material | Borosilicate Glass |
| No. per Case | 12 |
| No. per Pack | 12 |
Description
These PYREX™ pear-shaped centrifuge tubes are used for determination of water and sediment in petroleum products. They are fabricated from mold-blown blanks to insure uniform shape and greater mechanical strength. The scale and figures are durable white enamel which stand out clearly against the red color-band on these Lifetime Red tubes. The stem is graduated from 0 to 1.5 mL in 0.1 mL divisions. The body is graduated from 1.5 mL to 5 mL in 0.5 mL divisions; from 5 mL to 10 mL in 1 mL divisions; and at 15, 20, 25, 50 and 100 mL. Reference: ASTM D-96 and D-1966.Specifications
| 100 mL | |
| Borosilicate Glass | |
| 12 | |
| Pear | |
| Centrifuge Tube |
| Reusable | |
| 12 | |
| Non-sterile | |
| 58 mm |