missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Pear-Shaped Glass Centrifuge Tubes

Description
These PYREX™ pear-shaped centrifuge tubes are used for determination of water and sediment in petroleum products. They are fabricated from mold-blown blanks to insure uniform shape and greater mechanical strength. The scale and figures are durable white enamel which stand out clearly against the red color-band on these Lifetime Red tubes. The stem is graduated from 0 to 1.5 mL in 0.1 mL divisions. The body is graduated from 1.5 mL to 5 mL in 0.5 mL divisions; from 5 mL to 10 mL in 1 mL divisions; and at 15, 20, 25, 50 and 100 mL. Reference: ASTM D-96 and D-1966.
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| No. per Case | 12 |
| No. per Pack | 12 |
| Sterility | Non-sterile |
| Shape | Pear |
| Length (Metric) | 159 mm |
| Diameter (Metric) | 58 mm |
| Graduations | 0 to 1 mL in 0.05 mL increments, 1 to 5 mL in 1 mL increments, 5 to 50 mL in 5 mL increments, 50 to 100 mL in 10 mL increments |
| Show More |