missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Micro Column Condensers With Drip Tip and Joints
GREENER_CHOICE

Catalog No. 07725B
Change view
Click to view available options
Standard Taper Joint:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
07725B 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07725B Supplier Corning™ Supplier No. 240124

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use on small assemblies

  • Tubulation O.D. is 10mm

Specifications

Height (Metric) 309 mm
For Use With (Application) For use on small assemblies
Type Micro Column Condenser
Height (English) 12.1 in.
Standard Taper Joint 24/40