missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Joint

Catalog No. 09135A
Change view
Click to view available options
Capacity (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09135A 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09135A Supplier Corning™ Supplier No. C361110
Get Up to $2,500 in Products with Purchase
View all promotions

10mL Pyrex™ receiver is for determining water by distillation

For determining water by distillation. Receivers have a 24/40 ground joint on the sidearm. The 10 mL receiver is graduated, from 0 mL to 1 mL, in 0.1 mL increments, with a maximum scale error of 0.05 mL. Graduation increments from 1.0 to 10.0 mL are 0.2 mL, with maximum scale error of 0.1 mL. The 25 mL receiver is graduated, from 0 mL to 1 mL, in 0.1 mL increments, with a maximum scale error of 0.05 mL. Graduation increments from 1.0 to 25.0 mL are 0.2 mL, with a maximum scale error of 0.1 mL.

Reference: ASTM E-123, which covers apparatus used in ASTM method D-95, Test for Water in Petroleum Products and Other Bituminous Products.

Specifications

Height (Metric) 237 mm
For Use With (Application) For determining water by distillation
Type Moisture Test Distilling Receiver
Material Pyrex™
Height (English) 9.33 in.
Capacity 0.33 oz., 10 mL
Certifications/Compliance ASTM E-123, ASTM D-95
Capacity (Metric) 10 mL
Capacity (English) 0.33 oz.