missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Short Neck Heavy-Wall Round Bottom Boiling Flasks, Standard Taper Joints
GREENER_CHOICE

Catalog No. p-121540
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2000 mL
3000 mL
5 L
12 L
Height (English):
2.4 in.
4.7 in.
5.5 in.
6.2 in.
7.4 in.
8.4 in.
10 in.
11.8 in.
15.1 in.
Height (Metric):
6.1 cm
12 cm
14 cm
16 cm
18.9 cm
21.5 cm
25.5 cm
30 cm
38.5 cm
Standard Taper Joint:
24/40
45/50
55/50
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (English) Height (Metric) Standard Taper Joint
100681C 250 mL 5.5 in. 14 cm 24/40
100681A 50 mL 2.4 in. 6.1 cm 24/40
100681B 100 mL 4.7 in. 12 cm 24/40
100681D 500 mL 6.2 in. 16 cm 24/40
100681F 2000 mL 8.4 in. 21.5 cm 24/40
100681J 12 L 15.1 in. 38.5 cm 55/50
100681E 1 L 7.4 in. 18.9 cm 24/40
100681H 5 L 11.8 in. 30 cm 45/50
100681G 3000 mL 10 in. 25.5 cm 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 100681C Supplier Corning™ Supplier No. 4320C250
Only null left

Feature 25 to 30% greater wall thickness than standard flasks for mechanical strength

This heavy duty boiling flask provides increased mechanical strength. The flask features walls which are 25% to 30% thicker than the standard version.

Specifications

Description Thickness >25 to 30%
Diameter (English) Outer 3.2 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 5.5 in.
Height (Metric) 14 cm
Neck Style Short
No. per Case 1/Cs.
No. per Pack 1/Pk.
Standard Taper Joint 24/40
Temperature Range (English) 446°F
Temperature Range (Metric) 230°C
Bottom Shape Round
Diameter (Metric) Outer 83 mm
Show More Show Less