missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Gum Bombs

Catalog No. 13555105
Change view
Click to view available options
Material:
Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
13555105 Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13555105 Supplier Corning™ Supplier No. 7732
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For determination of gum stability of gasoline

These PYREX™ bombs are for the determination of gum stability of gasoline. The cover prevents condensed vapors in bomb stem from contaminating the sample, but does not interfere with free flow of oxygen. Made in accordance with ASTM D-525.

Specifications

Diameter (English) 19.6 in.
Material Glass
No. per Case 1/Cs.
No. per Pack 1/Pk.
Sterility Non-sterile
Closure Color Red
Height (Metric) 105 mm
Height (English) 4.13 in.
Closure Material PBT
Diameter (Metric) 50 mm
Closure Type Screw Cap
Shape Cylindrical
Show More Show Less