missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ 60° Angle Fluted Funnel, Short Stem
GREENER_CHOICE

Useful in clinical and hospital labs; can be used in flasks or tubes without racks

Supplier:  Corning™ 618050

 View more versions of this product

Catalog No. 10329A



Only null left

Description

Description

Supplied with short stems. Depressed inside flutings further decreases filtering time.

Specifications

Chemical Identifiers

Borosilicate Glass
60°
Useful in clinical and hospital labs, can be used in flasks or tubes without racks
Fluted Filling Funnel

Specifications

5 cm
Borosilicate Glass
60°
6.5 cm
0.8 cm
10.8 cm
Useful in clinical and hospital labs, can be used in flasks or tubes without racks
Fluted Filling Funnel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions