missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Short Neck Flat Bottom Flasks, Standard Taper Joint
GREENER_CHOICE

Catalog No. p-119989
Change view
Click to view available options
Capacity (Metric):
50 mL
125 mL
250 mL
500 mL
1 L
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09559A 125 mL
09559E 1 L
09559D 500 mL
09559B 250 mL
09559F 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09559A Supplier Corning™ Supplier No. 4100125
Only null left

Short Necks

With full length outer joints, but with shorter necks.

Specifications

Diameter (English) Outer 2.7 in.
Capacity (Metric) 125 mL
Material Borosilicate Glass
Height (English) 4.7 in.
Height (Metric) 12 cm
Neck Style Short
No. per Case 12/Cs.
No. per Pack 12/Pk.
Standard Taper Joint 24/40
Disposable Reusable
Bottom Shape Flat
Diameter (Metric) Outer 69 mm
Show More Show Less