missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Long Neck Flat Bottom Flasks, Tooled Mouth

Catalog No. p-120031
Change view
Click to view available options
Capacity (Metric):
50 mL
125 mL
250 mL
500 mL
1 L
2000 mL
6 L
12 L
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10035B 125 mL
10035F 1 L
10035J 6 L
10035K 12 L
10035G 2000 mL
10035A 50 mL
10035C 250 mL
10035E 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 10035B Supplier Corning™ Supplier No. 4060125
Only null left

Usual globe-shaped Florence boiling flasks

The 12,000 mL size has a short neck.

Specifications

Description Top style: Tooled
Diameter (English) Outer 2.6 in.
Capacity (Metric) 125 mL
Material Borosilicate Glass
Height (English) 4.7 in.
Height (Metric) 12 cm
Neck Style Long
No. per Case 24/Cs.
No. per Pack 6/Pk.
Disposable Reusable
Bottom Shape Flat
Diameter (Metric) Outer 68 mm
Closure Size 2
Show More Show Less