missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Flasks
- Boiling Flasks
- Corning™ PYREX™ Short Neck Round Bottom Flask, Standard Taper Joint
Corning™ PYREX™ Short Neck Round Bottom Flask, Standard Taper Joint
Catalog No. p-120574

Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2000 mL
5 L
Height (English):
2.7 in.
2.8 in.
3.1 in.
3.3 in.
3.7 in.
3.8 in.
4.4 in.
4.7 in.
5.3 in.
5.4 in.
5.5 in.
6.1 in.
6.2 in.
7.2 in.
7.4 in.
8.6 in.
11.8 in.
Height (Metric):
7 cm
7.2 cm
8.1 cm
8.4 cm
9.5 cm
9.8 cm
11.4 cm
12 cm
13.7 cm
13.9 cm
14 cm
15.7 cm
16 cm
18.5 cm
18.9 cm
22 cm
30 cm
Standard Taper Joint:
14/20
19/22
24/40
29/42
45/50
21 product options available for selection
| Catalog No. | Capacity (Metric) | Height (English) | Height (Metric) | Standard Taper Joint |
|---|---|---|---|---|
| 100604A | 25 mL | 2.7 in. | 7 cm | 14/20 |
| 100604C | 100 mL | 3.7 in. | 9.5 cm | 14/20 |
| 100604B | 50 mL | 3.3 in. | 8.4 cm | 14/20 |
| 100604E | 500 mL | 5.3 in. | 13.7 cm | 14/20 |
| 100604D | 250 mL | 4.4 in. | 11.4 cm | 14/20 |
| 10067AA | 25 mL | 2.8 in. | 7.2 cm | 19/22 |
| 10067B | 50 mL | 3.8 in. | 9.8 cm | 24/40 |
| 10067BB | 50 mL | 3.1 in. | 8.1 cm | 19/22 |
| 10067DD | 250 mL | 4.7 in. | 12 cm | 19/22 |
| 10067H | 1 L | 7.4 in. | 18.9 cm | 24/40 |
| 10067K | 2000 mL | 8.6 in. | 22 cm | 24/40 |
| 10067CC | 100 mL | 3.7 in. | 9.5 cm | 19/22 |
| 10067FF | 500 mL | 5.4 in. | 13.9 cm | 19/22 |
| 10067J | 1 L | 7.2 in. | 18.5 cm | 29/42 |
| 10067P | 5 L | 11.8 in. | 30 cm | 45/50 |
| 10067S | 250 mL | 5.5 in. | 14 cm | 29/42 |
| 10067R | 100 mL | 4.7 in. | 12 cm | 29/42 |
| 10067T | 500 mL | 6.1 in. | 15.7 cm | 29/42 |
| 10067C | 100 mL | 4.7 in. | 12 cm | 24/40 |
| 10067E | 250 mL | 5.5 in. | 14 cm | 24/40 |
| 10067G | 500 mL | 6.2 in. | 16 cm | 24/40 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
Description
With full length joints, but with short necks.
The 100, 250, and 500 mL flasks are replacement parts for organic chemistry kits (Cat. Nos. 6949 through 6949K).
Order Info
Manufactured from No. 7740 borosilicate glass. Normal working temperature, 230°C