missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Evaporating Dishes
GREENER_CHOICE

Catalog No. p-88374
Change view
Click to view available options
Capacity (Metric):
140 mL
170 mL
290 mL
Diameter (English):
3.54 in.
4.13 in.
Height (English):
1.77 in.
1.96 in.
2.16 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (English) Height (English)
08710C 290 mL 4.13 in. 2.16 in.
08710A 140 mL 4.13 in. 1.77 in.
08710B 170 mL 3.54 in. 1.96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08710C Supplier Corning™ Supplier No. 3180105
Only null left

Withstand temperatures to 230°C (446°F)

These dishes have rugged beaded rims and are of standard medium depth.

Specifications

Bottom Shape Flat
Capacity (Metric) 290 mL
Material Borosilicate Glass
Shape Round
Type Evaporating Dish
No. per Case 6/Cs.
No. per Pack 1/Pk.
Temperature Range (English) 446°F
Temperature Range (Metric) 230°C
Height (Metric) 55 mm
Height (English) 2.16 in.
Diameter (English) 4.13 in.
Diameter (Metric) 105 mm
Show More Show Less