missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Evaporating Dishes
Withstand temperatures to 230°C (446°F)
Supplier: Corning™ 318090
Description
Withstand temperatures to 230°C (446°F)
These dishes have rugged beaded rims and are of standard medium depth.
Chemical Identifiers
| Flat | |
| Round | |
| 6/Cs. | |
| 230°C |
| Borosilicate Glass | |
| Evaporating Dish | |
| 446°F |
Specifications
| Flat | |
| Borosilicate Glass | |
| Evaporating Dish | |
| 6/Pk. | |
| 230°C | |
| 1.96 in. | |
| 90 mm |
| 170 mL | |
| Round | |
| 6/Cs. | |
| 446°F | |
| 50 mm | |
| 3.54 in. |