missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Evaporating Dishes
Description
Withstand temperatures to 230°C (446°F)
These dishes have rugged beaded rims and are of standard medium depth.
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 140 mL |
| Material | Borosilicate Glass |
| Shape | Round |
| Type | Evaporating Dish |
| No. per Case | 6/Cs. |
| No. per Pack | 6/Pk. |
| Temperature Range (English) | 446°F |
| Temperature Range (Metric) | 230°C |
| Height (Metric) | 45 mm |
| Show More |