missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Economy, Double Scale Cylinders
Borosilicate cylinders calibrated To Contain (TC)
Supplier: Corning™ 302525EMD
Description
- Two metric scales for reading up or down
- Shorter than standard cylinders
- Without bumper guards
Specifications
| Graduated Cylinder | |
| To Contain | |
| Hexagonal | |
| 144 mm | |
| 0.78 in. | |
| 25 mL | |
| Dual | |
| 0.2mL |
| 5.66 in. | |
| Non-sterile | |
| B | |
| Borosilicate Glass | |
| 2 cm | |
| Institutions | |
| 0.2 mL |