missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Distilling/Connecting Tube Adapter with Thermometer Opening and standard taper Joints

Catalog No. 15323D
Change view
Click to view available options
Standard Taper Joint:
24/40, 10/30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
15323D 24/40, 10/30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15323D Supplier PYREX™ Supplier No. 906024

Permits monitoring temperature when distilling

These PYREX™ Distilling Connecting Adapters have a sidearm at an approximately 75°angle from the lower part of the vertical tube. The joint on the sidearm is at an angle approximately 105°From the sidearm. The sidearm and lower tube have 24/40 Standard Taper inner joints. The upper tube is equipped with an10/30 outer Standard Taper joint for a thermometer.

Specifications

Includes 75° side arm and thermometer opening and joints
Length (Metric) 200 mm
Type Three-way Distilling Connecting Adapter
Length (English) 7.8 in.
Standard Taper Joint 24/40, 10/30