missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Distilling Adapter Tube with 60° Angle and Three standard taper Joints
GREENER_CHOICE

Catalog No. 010348A
Change view
Click to view available options
Standard Taper Joint:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
010348A 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 010348A Supplier Corning™ Supplier No. 895024

missing translation for 'validMainframeMsg'

Three-way connector with 60° angle

Three-way connector with 60° angle

  • Contains three standard taper 24/40 joints

Order Info

Approximate length: 206mm (8 1/8 in.).

Specifications

Includes 60° angle and 3 standard taper joints
Length (Metric) 206 mm
Type Distilling Connecting Adapter
Length (English) 8.1 in.
Standard Taper Joint 24/40