missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Desiccator Replacement Bowls
Strong, easily cleaned, borosilicate glass bowls
$605.28 - $1,526.88
Specifications
| Product Type | Desiccator Replacement Bowl |
|---|---|
| No. per Pack | 1/Pk. |
| No. per Case | 1 |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
|
08624413
|
Corning™
3081150LO |
172 mm |
Case for $605.28
|
|
|||||
|
08624416
|
Corning™
3081200LO |
223.5 mm |
Case for $1,202.19
|
|
|||||
|
08624419
|
Corning™
3081250LO |
273.5 mm |
Case for $1,526.88
|
|
|||||
Description
These PYREX™ desiccator bowls are replacements for No. 3081-150 2.4L desiccators. Warning: Do not heat or subject to pressure. Not for vacuum applications.
Order Info
- The 2.4L sized bowl is a replacement for the Knob Top Desiccator 08-624-411 (Corning 3081-150) or the Small Top Desiccator (for use with 24/29 Stopcock) 08-624-420 (Corning 3121-150).
- The 5.8L sized bowl is a replacement for either the Knob Top Desiccator 08-624-414 (Corning 3081-200) or the Large Top Desiccator (for use with 24/29 Stopcock) 08-624-422 (Corning 3121-200).
- The 10.5L sized bowl is a replacement for either the Knob Top Desiccator 08-624-417 (Corning 3081-250) or the Large Top Desiccator (for use with 24/29 Stopcock) 08-624-424 (Corning 3121-250).
Specifications
| Desiccator Replacement Bowl | |
| 1/Pk. | |
| 1 | |
| Reusable |