missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Dean-Stark Trap
GREENER_CHOICE

Catalog No. 091465
Change view
Click to view available options
Standard Taper Joint:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
091465 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 091465 Supplier Corning™ Supplier No. C360210

For water from petroleum or bitumens with volatile solvents

This 10 mL PYREX™ Dean Stark distilling receiver is graduated from 0 to 1 mL in 0.1 mL intervals, with a maximum scale error of 0.05 mL. The graduation intervals from 1.0 to 10.0 mL are 0.2 mL, with a maximum scale error of 0.1 mL. Reference: ASTM E-123.

Compliance

Meets ASTM™ E 123-92 specifications

Specifications

Height (Metric) 216 mm
For Use With (Application) For water from petroleum or bitumens with volatile solvents
Type Dean Stark Distilling Receiver
Height (English) 8.5 in.
Capacity 0.33 oz., 10 mL
Certifications/Compliance ASTM E123
Capacity (Metric) 10 mL
Standard Taper Joint 24/40
Capacity (English) 0.33 oz.