missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Plain Cylindrical Jars
Can also be used as animal jars
$1,582.31 - $4,363.24
Specifications
| For Use With (Application) | Instrument Covers and Solution Containers |
|---|---|
| Material | Borosilicate Glass |
| No. per Pack | 1/Pk. |
| Shape | Round |
| Product Type | Jar |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
11823E
|
Corning™
69427L |
7500 mL |
Case of 4 Each for $4,363.24
|
|
|||||
|
11823G
|
Corning™
69429L |
9250 mL |
Case for $1,582.31
|
|
|||||
|
11823J
|
Corning™
694217L |
17,000 mL |
Case for $2,151.50
|
|
|||||
|
11823K
|
Corning™
694227L |
26,500 mL |
Case for $2,333.63
|
|
|||||
|
11823M
|
Corning™
694232L |
32,000 mL |
Case for $4,054.22
|
|
|||||
Description
These jars are mold-blown with substantial walls for mechanical strength. The open end of the jars is ground flat. These jars can also be used as animal jars. Do not use with heat, pressure, or vacuum applications.
Specifications
| Instrument Covers and Solution Containers | |
| 1/Pk. | |
| Jar |
| Borosilicate Glass | |
| Round |