missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Cylinders with Single White-Enamel Metric Graduations, TD
Calibrated To Deliver
Supplier: Corning™ 30244L
Description
Calibrated 'To Deliver' with white enamel graduations. Bumper guards are supplied on 25 mL through 2000 mL sizes.
Cat. No. 3024-5 - funnel top.
Cat. No. 3024-PACK includes one each of the 10 mL, 25 mL, 50 mL, 100 mL, and 250 mL sizes.
Specifications
| Round | |
| Graduated Cylinder | |
| To Contain | |
| White | |
| Hexagonal | |
| Bumper Guard | |
| 4.33 in. | |
| 4000 mL | |
| Single | |
| Autoclavable | |
| 50 mL |
| ±29 mL | |
| 23.03 in. | |
| Non-sterile | |
| ASTM E438 | |
| 608 mm | |
| Borosilicate Glass | |
| 110 mm | |
| Plastic bumper guards to reduce accidental breakage | |
| 50 mL | |
| 150°C |