missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Cylinders with Single White-Enamel Metric Graduations, TD
GREENER_CHOICE

Catalog No. p-83035
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2000 mL
4000 mL
Graduations:
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
20 mL
50 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
085524A 25 mL 0.2 mL
085524C 100 mL 1 mL
085524D 250 mL 2 mL
085524B 50 mL 1 mL
085524E 500 mL 5 mL
085524F 1 L 10 mL
085524G 5 mL 0.1 mL
085524H 10 mL 0.1 mL
085524J 2000 mL 20 mL
085624 4000 mL 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 085524A Supplier Corning™ Supplier No. 302425

Calibrated To Deliver

Calibrated 'To Deliver' with white enamel graduations. Bumper guards are supplied on 25 mL through 2000 mL sizes.



Cat. No. 3024-5 - funnel top.

Cat. No. 3024-PACK includes one each of the 10 mL, 25 mL, 50 mL, 100 mL, and 250 mL sizes.

Specifications

Material Borosilicate Glass
Capacity (Metric) 25 mL
Includes Bumper Guard
Scale Single
Graduations 0.2 mL
Autoclavable Autoclavable
Subdivision 0.2 mL
Sterility Non-sterile
Calibration To Deliver
Base Type Hexagonal
Scale Color White
Shape Round
Height (English) 7.55 in.
Height (Metric) 192 mm
Certifications/Compliance ASTM E1272, ASTM E438, ASTM E542, ASTM E694
Tolerance ±0.3 mL
Product Type Graduated Cylinder
Diameter (English) Outer 0.7 in.
Diameter (Metric) Outer 18 mm
Show More Show Less