missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Connecting/Distilling Adapter Tube with Full-Length Inner standard taper Joints
GREENER_CHOICE

Catalog No. 010345A
Change view
Click to view available options
Standard Taper Joint:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
010345A 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 010345A Supplier Corning™ Supplier No. 893024
Get Up to $2,500 in Products with Purchase
View all promotions

Tube 22mm O.D. with 24/40 inner standard taper joints

These PYREX™ connecting distilling tube adapters have full-length inner 24/40 Standard Taper joints of same size. The connecting arm is approximately at a 75° angle from vertical and is 200mm long.

Specifications

Includes Two inner standard taper joints
Length (Metric) 200 mm
Type Connecting Distilling Tube Adapter
Diameter (Metric) Outside 22 mm
Length (English) 7.8 in.
Standard Taper Joint 24/40
Diameter (English) Outside 0.86 in.