missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Cloud and Pour Point Jar

Description
These PYREX™ jars are used to measure the cloud point temperature in petroleum oils. A single line encircles this PYREX™ jar at a point approximately 51 mm above the bottom to assist in measuring the sample. Not intended for vacuum use.
Reference: ASTM D-97, D-1500, D-2500.
Reference: ASTM D-97, D-1500, D-2500.
Order Info
Dimensions: 4.75H x 1.37 in. O.D. (121 x 35mm)
Specifications
Specifications
| Capacity (Metric) | Approximately 90 mL |
| Diameter (English) | 1.3 in. |
| For Use With (Application) | Procedures D 97, D 1500 and D 2500 |
| Includes | Single line that encircles this jar at a point approximately 51 mm above the bottom to assist in measuring the sample |
| Material | Glass |
| No. per Case | 36/Cs. |
| No. per Pack | 12/Pk. |
| Shape | Round |
| Height (Metric) | 121 mm |
| Product Type | Jar |
| Show More |